Shop All Bath Towel Bars and Hooks
Moen
Colinet Towel Ring Bl
Mfr # YB0586BL
Zoro # G601730785
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 7.87 in
- Width 3.937 in
- Height 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0586BL
- Zoro # G601730785
- UPC # 34584032850
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 7.87 in |
Width | 3.937 in |
Height | 2.362 in |
Details
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- NIBCO 3" NOM C x 3" MNPT Copper Adapter (604 3)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- MOEN Contemporary Double Robe Hook (P5030BN)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- MOEN Glyde 24" Towel Bar Bright Chrome (YB2324CH)
- MOEN Economy Towel Ring Bright Chrome (950)
- MOEN Economy Towel Bar Mounting Posts Bright Chrome (910)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- Moen Bath Towel Bars and Hooks