Shop All Toilet Paper Dispensers & Holders
Moen
Colinet Paper Holder Bl
Mfr # YB0508BL
Zoro # G101730858
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0508BL
- Zoro # G101730858
- UPC # 34584032560
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 8.661 in |
Height | 2.362 in |
Width | 3.150 in |
Dispenser Depth | 3.05 in |
Dispenser Width | 6.13 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 7/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-7/16)
- RMR BRANDS COMPLETE MOLD KILLER & STAIN REMOVER BUNDLE, 1-2.5 GALLON & 1-GALLON (NCSB)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.5L Hose End Connection Bottle, 2 PK (101102925)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear, 12 PK (ZU50532)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- Moen Toilet Paper Dispensers & Holders