Shop All Cabinet Handles & Pulls
Moen
Colinet Drawer Pull in Matte Black
Mfr # YB0507BL
Zoro # G510332124
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 3.151 in
- Width 5.908 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0507BL
- Zoro # G510332124
- UPC # 34584032522
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.151 in |
Width | 5.908 in |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Drawer pull
- •1 per pack
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- MITEK Tz Post Cap 4X4In 1-Piece Stl (C44-TZ)
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center White Contemporary Edge Pull (BP969612830)
- Moen Cabinet Handles & Pulls