Shop All Bathtub Faucets
Moen
Colinet 1H Wall Mount Tub Ch
Mfr # WTS44501
Zoro # G108461571
product price: $621.22
/ea
Free Shipping & Returns
$621.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.7 in
- Overall Width 11.2 in
- Overall Height 3.7 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WTS44501
- Zoro # G108461571
- UPC # 26508353448
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 18.7 in |
Overall Width | 11.2 in |
Overall Height | 3.7 in |
Details
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 17 25)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- Moen Bathtub Faucets & Accessories