Shop All Showerheads and Tub Faucets
Moen
Colinet 1H Wall Mount Tub Bg
Mfr # WTS44501BG
Zoro # G808590465
original price:
$1,112.50
23% off
new price: $851.07
/ea
Free Shipping & Returns
$851.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 3.9 in
- Width 11.4 in
- Length 18.7 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WTS44501BG
- Zoro # G808590465
- UPC # 26508353455
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.9 in |
Width | 11.4 in |
Length | 18.7 in |
Details
Finish | Brushed Gold |
Application | Residential |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-5500LWNL LOCWING CURB STO (314-268NL)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N010)
- ASCO SC Connector (K236034)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- MOEN Wand Kit - Spot Resist Stainless (173816SRS)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T4502BN)
- MOEN Eco-Performance Handshower (198021)
- MOEN Volume Control Brushed Nickel (TS3600BN)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- Moen Showerheads and Tub Faucets