Shop All Shower & Bathtub Parts
Moen
Cia Widespread BN
Mfr # T6222BN
Zoro # G706898120
product price: $394.05
/ea
Free Shipping & Returns
$394.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Silver
- Height (In.) 3.3
- Length 13.7
- Width (In.) 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T6222BN
- Zoro # G706898120
- UPC # 26508336236
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3.3 |
Length | 13.7 |
Width (In.) | 9.2 |
Details
Item | Trim |
Finish | Brushed Nickel |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Lavatory/Kitchen 2-Handle Rebuild Kit for Price Pfister Verve F (9400004)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Extension Kit (148479BN)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Cia Widespread CHR (T6222)
- MOEN Shower Arm Flange (147572BN)
- MOEN Handshower Bracket (CL155694)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- Moen Shower & Bathtub Parts