Shop All Shower & Bathtub Parts
Moen
Cia Uv Transfer Valve Bn
Mfr # UT4620BN
Zoro # G508590260
product price: $205.74
/ea
Free Shipping & Returns
$205.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height (In.) 4 in
- Width (In.) 5.7 in
- Length 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT4620BN
- Zoro # G508590260
- UPC # 26508336670
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 5.7 in |
Length | 5.8 in |
Details
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
- •limited lifetime
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- MOEN Escutcheon, 141002BG (141002BG)
- MOEN Shower Arm Bg (S110BG)
- MOEN Lift Rod Kit (128865ORB)
- MOEN Diverter Rod Kit (154292ORB)
- MOEN Cia Widespread CHR (T6222)
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- Moen Shower & Bathtub Parts