Shop All Shower & Bathtub Parts
Moen
Cia UV Transfer Valve BG
Mfr # UT4620BG
Zoro # G406898048
Free Shipping & Returns
$205.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length 5.9
- Width (In.) 5.7
- Height (In.) 3.9
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT4620BG
- Zoro # G406898048
- UPC # 26508336656
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5.9 |
Width (In.) | 5.7 |
Height (In.) | 3.9 |
Details
Item | Trim |
Finish | Brushed Gold |
Color | Gold |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Stainless Steel, 3/4-14, 20 In L (B-0020-H)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- B & K BK Products Schedule 80 1/2 in. MIP PVC Close Nipple (403-001)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- MOEN Cia Widespread CHR (T6222)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- MOEN Adjstable Shower Arm, Ch (S116)
- MOEN Lift Rod Kit (128865ORB)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- Moen Shower & Bathtub Parts