Shop All Showerheads and Tub Faucets
Moen
Cia Tubfiller BL
Mfr # 615BL
Zoro # G206898095
Free Shipping & Returns
$1,951.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 11.38
- Width 17.75
- Color Black
- Length 47.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 615BL
- Zoro # G206898095
- UPC # 26508335918
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.38 |
Width | 17.75 |
Length | 47.75 |
Details
Item | Faucet |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- MOEN Five-Function 4" Diameter Spray Head Standard (CL26500)
- MOEN One-Function 3-5/8" Diameter Spray Head Standard Brushed Gold (6399BG)
- MOEN Eco-Performance Handshower (164929)
- MOEN Handshower Bracket (187053BN)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- Moen Showerheads and Tub Faucets