Shop All Kitchen Faucets
Moen
Cia Pulldown Faucet - C
Mfr # 7622
Zoro # G708584052
product price: $443.37
/ea
Free Shipping & Returns
$443.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Residential Commercial Residential
- Height 3.86 in
- Length (In.) 23.31 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7622
- Zoro # G708584052
- UPC # 26508352328
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.86 in |
Length (In.) | 23.31 in |
Width | 12.36 in |
Details
Finish | Chrome |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Adapter 1/8" Mpt X 1/4" Barb (TA1024/N)
- DANCO Repair Kit, Faucet, Chrome (9D00010307)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038100)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- MOEN Pullout Spout (136829BL)
- MOEN Kitchen Pulldown (9126NL)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (67315SRS)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- Moen Kitchen Faucets & Accessories