Shop All Shower & Bathtub Parts
Moen
Cia Posi V/O Bn
Mfr # T2261BN
Zoro # G608585517
product price: $222.49
/ea
Free Shipping & Returns
$222.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 7.9 in
- Height (In.) 4.4 in
- Width (In.) 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2261BN
- Zoro # G608585517
- UPC # 26508336038
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7.9 in |
Height (In.) | 4.4 in |
Width (In.) | 7.8 in |
Details
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •includes red and blue markings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- MOEN Stream Straightener - (2186)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Gibson M-Core 2S Rs T/S Ep Trim Bl (UT3003EPBL)
- MOEN Lift Rod Kit (128865ORB)
- MOEN Escutcheon, 141002BG (141002BG)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- MOEN Escutcheon, 141002SRS (141002SRS)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-SN)
- Moen Shower & Bathtub Parts