Shop All Shower & Bathtub Parts
Moen
Cia POSI Tub/Shower EP BG
Mfr # T2263EPBG
Zoro # G606898114
product price: $377.52
/ea
Free Shipping & Returns
$377.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height (In.) 5.1
- Width (In.) 11.5
- Color Gold
- Length 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2263EPBG
- Zoro # G606898114
- UPC # 26508336090
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 5.1 |
Width (In.) | 11.5 |
Length | 12.1 |
Details
Item | Trim |
Finish | Brushed Gold |
Color | Gold |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- THRIFCO PLUMBING 2 Inch PVC Comp. M Adapter (6622186)
- ZORO SELECT Float Valve, Brass, 2", Pipe Mount, Angle (R605T-2-7)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece (1PPA9)
- MOEN Diverter Kit (14960)
- MOEN Handle Cap Kit (131099BN)
- MOEN Handshower Bracket (CL155694)
- MOEN Escutcheon Screws (163WR)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- MOEN Brantford M-Core 2S S/O Nh Trim Ch (UT2152NH)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- Moen Shower & Bathtub Parts