Shop All Shower & Bathtub Parts
Moen
Cia POSI Shower Only EP BL
Mfr # T2262EPBL
Zoro # G206898057
product price: $326.74
/ea
Free Shipping & Returns
$326.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 12.1
- Height (In.) 5.1
- Width (In.) 11.6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2262EPBL
- Zoro # G206898057
- UPC # 26508336069
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 12.1 |
Height (In.) | 5.1 |
Width (In.) | 11.6 |
Details
Item | Trim |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- MOEN Brantford M-Core 2S S/O Nh Trim Ch (UT2152NH)
- MOEN Cia EXACT TEMPVolume Control BG (T4622BG)
- MOEN Cia POSI V/O BG (T2261BG)
- MOEN Shower Basket (YB0275BL)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Handle Extension Kit (96945BN)
- KOHLER Assembly, Quick Connect (1343239)
- Moen Shower & Bathtub Parts