Shop All Tub Spouts
Moen
Cia Non Diverting Tub Spout Chr
Mfr # 3347
Zoro # G108458991
product price: $56.44
/ea
$56.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Spout Reach 7-1/4 in
- Finish Chrome
- Type Non Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 3347
- Zoro # G108458991
- UPC # 26508335857
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Details
Tub Spout Connection Type | Slip Fit |
Spout Reach | 7-1/4 in |
Finish | Chrome |
Type | Non Diverter |
Item | Spout |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (2BC/21B/024P-F)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320001)
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- MOEN Glacier Diverter Spouts (3806W)
- MOEN SPT KIT (187015BRB)
- MOEN Brushed Nickel Line List Items (40914BN)
- MOEN Nondiverter Spouts (195386)
- MOEN Level Nondiverter Spouts (195827)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- Moen Tub Spouts