Shop All Tub Spouts
Moen
Cia Non Diverting Tub Spout Bn
Mfr # 3347BN
Zoro # G208458983
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Spout Reach 7-1/4 in
- Finish Brushed Nickel
- Type Non Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 3347BN
- Zoro # G208458983
- UPC # 26508335888
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Details
Tub Spout Connection Type | Slip Fit |
Spout Reach | 7-1/4 in |
Finish | Brushed Nickel |
Type | Non Diverter |
Item | Spout |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- MOEN Diverter Spouts Brushed Nickel (3857BN)
- MOEN Diverter Tub Spout (41911BN)
- MOEN Brushed Nickel Line List Items (40914BN)
- MOEN Diverter Spouts Brushed Nickel (3853BN)
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- MOEN Nondiverter Spouts Matte Black (3892BL)
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Polished Chrome (D3112-26)
- Moen Tub Spouts