Shop All Shower & Bathtub Parts
Moen
Cia M-Core 3 Series V/O Bg
Mfr # UT3361BG
Zoro # G708597700
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width (In.) 7.8 in
- Height (In.) 4.5 in
- Length 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3361BG
- Zoro # G708597700
- UPC # 26508336458
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.8 in |
Height (In.) | 4.5 in |
Length | 7.9 in |
Details
Finish | Brushed Gold |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 3 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- THRIFCO PLUMBING 2 Inch Slip x Female Thread PVC Adapter SCH 40 (8113070)
- LEGEND VALVE 1-1/4"X3/4"NO LEAD HEX BUSHING (310-486NL)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- MOEN Plug Button Kit (146670ORB)
- MOEN Genta M-Core 2S S/O Nh Trim Ch (UT2472NH)
- MOEN Shower Arm Flange (147572BN)
- MOEN Triva 5' Curved Shower Rod Chrome (CSR2167CH)
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- MOEN Cia M-Core 3 Series S/O EP CHR (UT3362EP)
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- Moen Shower & Bathtub Parts