Shop All Shower & Bathtub Parts
Moen
Cia M-Core 3 Series S/O EP BG
Mfr # UT3362EPBG
Zoro # G506898122
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Color Gold
- Width (In.) 12.2
- Length 24.6
- Height (In.) 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT3362EPBG
- Zoro # G506898122
- UPC # 26508336533
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 12.2 |
Length | 24.6 |
Height (In.) | 3.9 |
Details
Item | Trim |
Finish | Brushed Gold |
Color | Gold |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL (311-040CNL)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND06)
- EPC Adapter Male Copper 2 In (30378)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0033-1/2PV-02)
- MOEN Handle Extension Kit (96945WR)
- MOEN Cia POSI V/O BG (T2261BG)
- MOEN Triva Brushed Nickel 5' Curved Shower Rod (CSR2167BN)
- MOEN Handle Extension Kit (96945BN)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- MOEN Handshower Bracket (CL155694)
- KOHLER Assembly-Dispenser Pump (1087763)
- Moen Shower & Bathtub Parts