Shop All Shower & Bathtub Parts
Moen
Cia EXACT TEMPVolume Control BG
Mfr # T4622BG
Zoro # G806898037
Free Shipping & Returns
$170.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length 5.8
- Height (In.) 4.8
- Color Gold
- Width (In.) 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # T4622BG
- Zoro # G806898037
- UPC # 26508336175
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5.8 |
Height (In.) | 4.8 |
Width (In.) | 5.1 |
Details
Item | Trim |
Finish | Brushed Gold |
Color | Gold |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDOT INDUSTRIES 1x100 160 PSI Poly Pipe (PBJ10041010002)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- ILC Replacement for Clearchoice Wf-nl300 Filter, PK 2 (WF-NL300)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-B)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (moen_2551)
- MOEN Cia Posi V/O Bn (T2261BN)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Handle Cap Kit (131099BN)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- Moen Shower & Bathtub Parts