Shop All Single Handle Bathroom Faucets
Moen
Cia 1H Motionsense Wave Bn
Mfr # 6221EWBN
Zoro # G408464876
product price: $635.55
/ea
Free Shipping & Returns
$635.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.8 in
- Length 18.5 in
- Height 5.2 in
- Application Residential
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6221EWBN
- Zoro # G408464876
- UPC # 26508337820
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.8 in |
Length | 18.5 in |
Height | 5.2 in |
Details
Application | Residential |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •features Duralock(TM) quick connect system for easy installation
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- BREEZE T-Bolt, Spring, 4.5", Zinc Bolt, PK10 (B9226-0450 B)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (420-POABCP)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- Moen Bathroom Sink Faucets & Accessories