Shop All Single Handle Bathroom Faucets
Moen
Cht 1H Lav Lr Wa 1/2 Bc
Mfr # L4621BC
Zoro # G508464844
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.4 in
- Length 11.6 in
- Height 4.9 in
- Application Residential
- Finish Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # L4621BC
- Zoro # G508464844
- UPC # 26508136706
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.4 in |
Length | 11.6 in |
Height | 4.9 in |
Details
Application | Residential |
Finish | Brushed Chrome |
Description
brushed chrome finish features the cool look of chrome without the reflective shine
- •one-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1X2.5-316)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- BECK 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018804)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- MOEN Glyde 1H Lav Bl (6170BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- Moen Single Handle Bathroom Faucets