Shop All Showerheads and Tub Faucets
Moen
Chrome Posi-Temp® Shower Only
Mfr # T2162EP
Zoro # G901728048
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Finish Chrome Plated
- Face Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2162EP
- Zoro # G901728048
- UPC # 26508256756
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 6 in |
Details
Item | Shower |
ADA Compliant | Yes |
Finish | Chrome Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SWIVEL SHOWER CONNECTOR/BRACKET FOR HANDHELD SHOWER, CHROME/WHITE (PF276003)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- MOEN Posi-Temp(R) Tub/Shower (TL2369EP)
- MOEN Round Handshower Brushed Nickel (155891BN)
- MOEN Cia Tubfiller BL (615BL)
- MOEN One-Function 8" Spray Head EcoPref Rainshower Brushed Nickel (6345EPBN)
- MOEN Transfer All-Metal Trim Kits Classic Brushed Nickel (T8360CBN)
- MOEN One-Function, Shower, Oil Rubbed Bronze (T2312ORB)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-BN)
- Moen Showerheads and Tub Faucets