Shop All Kitchen Faucets
Moen
Chrome One-Handle Kitchen Faucet
Mfr # 7622EWC
Zoro # G408464357
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Residential Commercial Residential
- Length (In.) 25.3 in
- Standards Lead Law Compliant
- Width 14.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 7622EWC
- Zoro # G408464357
- UPC # 26508352410
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 25.3 in |
Width | 14.2 in |
Height | 3.9 in |
Details
Finish | Chrome |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT100050)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 17)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- MOEN Belfield Kd 2H Fixed Spt W/Ss Bl (7255BL)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- MOEN Lindley Kit Fct W/Spr Ss (CA87009SRS)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Kitchen Faucet (120LF)
- Moen Kitchen Faucets & Accessories