Shop All Showerheads and Tub Faucets
Moen
Chrome Moentrol® Tub/Shower
Mfr # TS3203NH
Zoro # G201730727
product price: $210.71
/ea
Free Shipping & Returns
$210.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.35
- Width 11.34
- Length 12.05
- Weight 5.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS3203NH
- Zoro # G201730727
- UPC # 26508291610
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.35 |
Width | 11.34 |
Length | 12.05 |
Details
Finish | Chrome |
Weight | 5.85 |
Collection | Doux |
Handles | 1 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (32795)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191)
- MOEN Handshower Bracket (187053BN)
- MOEN Round Handshower Matte Black (155891BL)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- MOEN Align Chrome M-CORE 3-Series Valve Only (UT3291)
- DURA FAUCET ELEGANT RV SHOWER FAUCET-BRUSHED SATIN NICKEL (DF-SA100LH-SN)
- Moen Showerheads and Tub Faucets