Shop All Showerheads and Tub Faucets
Moen
Chrome Moentrol® Shower Only
Mfr # T3292NH
Zoro # G901730898
product price: $129.41
/ea
Free Shipping & Returns
$129.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.7
- Width 7.8
- Length 7.8
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T3292NH
- Zoro # G901730898
- UPC # 26508270882
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.7 |
Width | 7.8 |
Length | 7.8 |
Details
Finish | Chrome |
Weight | 1.5 |
Collection | Align |
Handles | 1 Lever Handles |
Description
This MOEN brand Chrome Moentrol® Shower Only has a chrome finish, a height of 4.7, a width of 7.8, a length of 7.8, a weight of 1.5, and is part of the Align collection. It has one lever handle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Swivel Male Hex 45 Elbow, 1/4" x 1/8" Male NPT (PL45 1/4-N1)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221852)
- DIXON 1/4 in REGULATOR WATTS FRLFtS MINIATURE (R374-02CG)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- MOEN Posi-Temp(R) Shower Only (T2842EP)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- MOEN Round Handshower Matte Black (155891BL)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2742EPBL)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- MOEN Posi-Temp(R) Shower Only Valve Trim (L2368EP)
- BESTCARE wall, Individual Wall Shower Panel With Ligature Resistant Showerhead (WH418-CSH)
- Moen Showerheads and Tub Faucets