Shop All Faucet Accessories
Moen
Check Valve Kit
Mfr # 162379
Zoro # G701236484
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in
- Height 0.75 in
- Overall Length (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 162379
- Zoro # G701236484
- UPC # 26508231470
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.75 in |
Height | 0.75 in |
Overall Length (In.) | 1.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- LARSEN SUPPLY CO 716x2932 Fiber Washer (02-1846P)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (458010)
- MOEN Two-Handle Bathroom Faucet (WS84004)
- MOEN Plug Button Kit (40045)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBP25)
- MOEN Pivot Rod Extension Kit (98085)
- MOEN Two-Handle Bathroom Faucet Matte Black (T6708BL)
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- MOEN Dome Kit (100014)
- Moen Faucet Accessories