Shop All Bathroom Sink Faucets
Moen
Chateau Two-Handle Bathroom Faucet
Mfr # 4925
Zoro # G201254179
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 2 Handle Lever
- Weight 3.55 lb
- Length 8.1 in
- Width 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 4925
- Zoro # G201254179
- UPC # 26508271186
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 8.1 in |
Width | 7.1 in |
Height | 5.3 in |
Details
Finish | Chrome |
Handle Type | Single 2 Handle Lever |
Weight | 3.55 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214214)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR7)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- MOEN Chrome One-Handle Low Arc Bathroom Faucet (46101)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- Moen Bathroom Sink Faucets