Shop All Showerheads and Tub Faucets
Moen
Chateau Posi-Temp(R) Tub/Shower
Mfr # 2353
Zoro # G601235105
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 6.3 in
- Width 7.4 in
- Length 7.7 in
- Handle Type Single 1 Handle Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 2353
- Zoro # G601235105
- UPC # 26508025697
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.3 in |
Width | 7.4 in |
Length | 7.7 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Knob |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer Refine Water Purification System With Kohler Konnect (21371-NA)
- B & K Pipe Pex 3/8X100 White (U855W100)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- STEP-UP RELIEF Extra-wide shower chair 26 in. (ST97518)
- MOEN One-Function 3.75" Diameter Spray Head Standard (6370EP)
- MOEN Volume Control (TS33003)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- MOEN Wand Kit - Spot Resist Stainless (SRS) (200014SRS)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Connection (U140X)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- ROHL Handshower Set With 22" Slide Bar And 3-Function Handshower (1310PN)
- Moen Showerheads and Tub Faucets