Moen

Chateau M-Core 2S S/O Nh Trim Ch


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 7.95 in
  • Width 7.56 in
  • Height 4.65 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # UTL182NH
  • Zoro # G208456859
  • UPC #
    26508340004
  • Country of Origin United States
  • Category Shower Faucets

Dimensions

Length 7.95 in
Width 7.56 in
Height 4.65 in

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.