Shop All Handles, Levers & Controls
Moen
Chateau Handle Kit
Mfr # 96797
Zoro # G501236974
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5 in
- Height 3.0 in
- Overall Width 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 96797
- Zoro # G501236974
- UPC # 54374094349
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.5 in |
Height | 3.0 in |
Overall Width | 2.0 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Horizontal Rod (RP33805)
- ZORO SELECT Tailpiece, White Drain, Slip Connection (35351)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- ZORO SELECT 1" Sweat Brass Ball Valve Inline (107-845NL)
- MOEN Hardware Kit, 1 Handle Tub/Shower Knob (96806)
- MOEN Handle Kit, 116728ORB (116728ORB)
- MOEN Handle Hub Kit (95603)
- MOEN Handle Kit, 128880BN (128880BN)
- MOEN Doux Tank Lever (YB0201BN)
- MOEN Handle Kit, 188030SRS (188030SRS)
- PAASCHE AIRBRUSH CO POLISHED METAL HANDLE (PBHVL-202)
- Moen Kitchen Faucets & Accessories