Shop All Faucet Repair and Maintenance
Moen
CFG 1.0 GPM Wand Service Kit in Chrome
Mfr # 275393
Zoro # G710403211
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Width 4.75 in
- Length 8.75 in
- Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 275393
- Zoro # G710403211
- UPC # 810475007080
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 4.75 in |
Length | 8.75 in |
Depth | 0.5 in |
Details
Finish | Chrome |
Color | Silver |
Application | Kitchen |
Description
- •In Moen's chrome finish
- •Manufactured in China
- •Coordinates with other items from Moen's Cfg collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- ZORO SELECT 1/2" FNPT SS Threaded Cap (4307000010)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- MOEN Commercial Cartridge (52100)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- MOEN Escutcheon Screws, Moen Tub Showers (15528)
- MOEN 2H Roman Tub Valve 10" Centers 1/2" Pex With 1/2" Cpvc Adapters (4797)
- MOEN Escutcheon, Moen Tub Showers (221)
- MOEN Vacuum Breaker Service Kit (52012)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- Moen Faucet Repair and Maintenance