Shop All Kitchen Faucets
Moen
Ccy Lf 1.5 1Hdl Lev Po Kitc Fct
Mfr # 87039SRS
Zoro # G401238634
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Height 3.100 in
- Length (In.) 20.700 in
- Width 9.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 87039SRS
- Zoro # G401238634
- UPC # 26508268827
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.100 in |
Length (In.) | 20.700 in |
Width | 9.500 in |
Details
Finish | Spot Resist Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-12565)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- MOEN Align One-Handle Kitchen Faucet (7365)
- MOEN Fauct Kit Spr 1H Chr Ll (87604)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN U By Kitchen Pulldown (9126EVSRS)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7622EVBG)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- Moen Kitchen Faucets & Accessories