Shop All Faucet Repair and Maintenance
Moen
Ccy Lf 1.5 1Hdl Hi Kitc Fct Mebr
Mfr # 87999BRB
Zoro # G401232434
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Height 3.625 in
- Handle Type Single 1 Handle Lever
- Length 24.500 in
- Width 12.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 87999BRB
- Zoro # G401232434
- UPC # 26508221334
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.625 in |
Length | 24.500 in |
Width | 12.250 in |
Details
Finish | Mediterranean Bronze |
Handle Type | Single 1 Handle Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, Replacement Part (0632GASKET)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- MOEN Positemp Handle Adapter (116653)
- MOEN Extension kit (200755)
- MOEN SGL Hand Adapter Kit (100429)
- MOEN Vacuum Breaker Kit (140900)
- MOEN Handle Tub/Shwr Moen (98037)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- Moen Faucet Repair and Maintenance