Shop All Faucet Accessories
Moen
CCY LF 1.2 CP 2HDL LAV FCT
Mfr # 84115
Zoro # G501237773
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 8.200 in
- Height 5.600 in
- Overall Length (In.) 10.200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84115
- Zoro # G501237773
- UPC # 26508273678
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 8.200 in |
Height | 5.600 in |
Overall Length (In.) | 10.200 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- ANVIL 4" x 3" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908803)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110197LF)
- MOEN Valve Body (1371)
- MOEN Hinge Pin Assembly (130967)
- MOEN Hardware Kit (136123)
- MOEN Stem Extender, Tub And Shower (96945)
- MOEN Wand Kit (175392CSL)
- MOEN Diverter Spouts (179791)
- DELTA Metal Glass Rinser (GR250-AR)
- Moen Faucet Accessories