Shop All Bathroom Sink Faucets
Moen
Ccy Lf 1.2 2Hdl Lev Wsprd Lav Fct
Mfr # WS84229SRN
Zoro # G801238357
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Flow Rate 1.2 GPM (4.5L/min) max.
- Weight 5.55
- Length 13.1
- Height 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WS84229SRN
- Zoro # G801238357
- UPC # 26508262948
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 13.1 |
Height | 5.7 |
Width | 9.2 |
Details
Finish | Spot Resist Brushed Nickel |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Weight | 5.55 |
Collection | Gibson |
Watersense | Yes |
Handles | Single 2 Handle Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- APOLLO PEX 1 in. x 100 ft. Red PEX Pipe (APPR1001)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- MOEN One-Handle Bathroom Faucet (L64601)
- MOEN Lindor 2H CHR Faucet (84504)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8432)
- MOEN M-Power Hands Free Sensor-Operated Lavatory Faucet (8559)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- Moen Bathroom Sink Faucets