Shop All Cartridges and Stems
Moen
Cartridge, Replacement
Mfr # 16352
Zoro # G1685424
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Vandal Resistant
- Flow Outlet Type Vandal Resistant Spray
- For Use With 8884, 8889
- For Use With Mfr. Model Number 8884, 8886, 8889
- Residential / Commercial Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 16352
- Zoro # G1685424
- UPC # 26508044896
- Country of Origin Multiple
- Category Cartridges and Stems
Details
Handle Type | Vandal Resistant |
Flow Outlet Type | Vandal Resistant Spray |
For Use With | 8884, 8889 |
Item | Faucet Part |
For Use With Mfr. Model Number | 8884, 8886, 8889 |
Residential / Commercial | Commercial |
Type | Metering, 1H or 2H |
Material of Construction | Plastic |
Fits Brand | Moen |
Use With Water Temp. | Hot/Cold |
Product Type | Cartridge |
Description
Cartridge, Fits Brand Moen, For Use With Mfr. Model Number 8884, 8886, 8889, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- JAY R. SMITH MANUFACTURING 6 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-06)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- MOEN Replacement Cartridge (1200)
- MOEN Cartridge High Flow Non Pb Tub Crd (1215)
- MOEN Metering Cartridge Nut (52125)
- MOEN Monticello Stem Extension Kit (97479)
- MOEN 2 Handle Plastic Shell Ceramic Disc Cartridge - Hot (121550)
- MOEN 1 Handle Replacement Cartridge (1225B)
- DANCO Faucet Stem 3H-10Hc Ppfister (09330B)
- Moen Cartridges and Stems