Shop All Faucet Repair and Maintenance
Moen
Cartridge
Mfr # 162154
Zoro # G101236589
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 162154
- Zoro # G101236589
- UPC # 26508232637
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 4.5 in |
Height | 0.5 in |
Width | 0.5 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Union Copper Cxc 1-1/2 (33586)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- PLUMB PAK CORPORATION 1-1/2"Tail Piece Washer (50879K)
- MOEN Service Kit (182538)
- MOEN Positemp Handle Adapter (116653)
- MOEN Ccy Lf 1.5 1Hdl Hi Kitc Fct Mebr (87999BRB)
- MOEN Transfer Valve, Brass, 3" End Tip Dia. (3360)
- MOEN Handle Hub Kit in Chrome (205885)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- Moen Faucet Repair and Maintenance