Shop All Kitchen Faucets
Moen
Camerist One-Handle Kitchen Faucet
Mfr # 7840
Zoro # G801254210
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 1 Handle Lever
- Length (In.) 15.5 in
- Width 13.5 in
- Height 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7840
- Zoro # G801254210
- UPC # 26508271186
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 15.5 in |
Width | 13.5 in |
Height | 2.62 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- MOEN Chateau Single-Handle Standard Kitchen Faucet with Side Sprayer on Deck in Chrome (7434)
- MOEN Haley Pd Kit Fct Chrm (87245)
- MOEN Manual, 10-1/2" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (7165SRS)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- Moen Kitchen Faucets