Shop All Showerheads and Tub Faucets
Moen
CALDWELL WM SRN 2.5 GPM
Mfr # 205W2SRN
Zoro # G801238227
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Height 4.600 in
- Width 5.700 in
- Length 7.600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 205W2SRN
- Zoro # G801238227
- UPC # 26508299128
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.600 in |
Width | 5.700 in |
Length | 7.600 in |
Details
Finish | Spot Resist Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 90Deg Cam and Groove Elbow, 2 in, Adapter x MNPT, Polypropylene, Domestic (90PPF200)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- KOHLER Flush Valve Kit (84284)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- MOEN One-Function 3.75" Diameter Spray Head Standard (6370EP)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2233EPORB)
- MOEN Posi-Temp(R) Tub/Shower (TL183NH)
- MOEN Handheld Shower Classic Brushed Nickel (8349EP15CBN)
- MOEN Chrome Cycling Tub/Shower (46301CGR)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- Moen Showerheads and Tub Faucets