Shop All Showerheads and Tub Faucets
Moen
CALDWELL WM 2.5 GPM
Mfr # 205W2
Zoro # G801238364
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.700 in
- Width 5.600 in
- Length 7.600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 205W2
- Zoro # G801238364
- UPC # 26508299135
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.700 in |
Width | 5.600 in |
Length | 7.600 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 3/8 in. Comp X 1/2 in. Mip Straight Compression Male Adapter Low Lea (537 7101)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Brushed Nickel (220C5BN)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T8375NH)
- MOEN Posi-Temp(R) Valve Trim Oil Rubbed Bronze (T2151ORB)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CI)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2743BL)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- Moen Showerheads and Tub Faucets