Shop All Bathtub Faucets
Moen
Caldwell Widespread Faucet Spout Kit in Matte Black
Mfr # 166614BL
Zoro # G210399298
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.09 lbs.
- Overall Length 13.87 in.
- Overall Width 9.25 in.
- Application Bathroom
- Overall Height 2.62 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 166614BL
- Zoro # G210399298
- UPC # 26508376799
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Length | 13.87 in. |
Overall Width | 9.25 in. |
Overall Height | 2.62 in. |
Details
Weight | 1.09 lbs. |
Application | Bathroom |
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Coordinates with other items from Moen's caldwell collection
- •Covered under Moen's one year warranty for parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket (BFA1040SES)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- TOTO Basic Round Push Plate - White (YT930#WH)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- Moen Bathtub Faucets