Shop All Bathtub and Shower Faucet Combo
Moen
Caldwell Tub and Shower Trim with Valve in Matte Black
Mfr # 82496EPBL
Zoro # G110332005
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 8.3 in
- Length 10.25 in
- Height 5.5 in
- Weight 3.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 82496EPBL
- Zoro # G110332005
- UPC # 26508351529
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.3 in |
Length | 10.25 in |
Height | 5.5 in |
Details
Color | Black |
Weight | 3.8 lb |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with posi-temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •Full spray
- •5 1/2" tub spout length
- •Covered under Moen's Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- AMEROCK Mulholland Brushed Nickel Traditional Single Robe Hook (BH36020G10)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- Moen Bathtub Faucets & Accessories