Shop All Toilet Paper Dispensers & Holders
Moen
Caldwell Mediterranean bronze pivoting paper holder
Mfr # Y3108BRB
Zoro # G601235358
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Dispenser Height 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y3108BRB
- Zoro # G601235358
- UPC # 34584017468
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- GOLD EAGLE Gold Eagle 30321 303 Aerospace Protectant Wipes (30321)
- KRAFT TOOL Green Nylex Soft Finish Broom Hea, 24 (CC454-01)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- Moen Toilet Paper Dispensers & Holders