Shop All Bath Towel Bars and Hooks
Moen
Caldwell Mediterranean bronze 24" towel bar
Mfr # Y3124BRB
Zoro # G301237737
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Bar Length 26.4 in
- Height 1.700 in
- Width 4.700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y3124BRB
- Zoro # G301237737
- UPC # 34584017499
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 26.4 in |
Height | 1.700 in |
Width | 4.700 in |
Details
Finish | Mediterranean Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 3/8" (79185)
- HAYWARD FLOW CONTROL Pressure Regulator, 1/4", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10025T)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- MOEN Weymouth 18" Towel Bar (YB8418BL)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- MOEN Brushed nickel 24" towel shelf (BH5294BN)
- MOEN Brushed Nickel Robe Hook (Y1203BN)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- Moen Bath Towel Bars and Hooks