Shop All Kitchen Faucets
Moen
Caldwell 2H Kit Marc Hs Chr No Ss
Mfr # 87859
Zoro # G408589821
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Residential Commercial Residential
- Length (In.) 17 in
- Width 11.3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 87859
- Zoro # G408589821
- UPC # 26508291047
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 17 in |
Width | 11.3 in |
Height | 3 in |
Details
Finish | Chrome |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •two-handle
- •lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- KEENEY MFG Keeney 1-1/4 in. Chrome Plastic Push Button Drain with Overflow (K820-72)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- MOEN Lindley Kit Fct W/Spr Ss (CA87009SRS)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- MOEN Zyla One Handle Stainless Steel Motion Sensing Pull-Down Kitchen Faucet Smart (87272EVSRS)
- MOEN Hose & Spray (136103C)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622BL)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Kitchen Faucet (8707)
- PLUMB PAK Sink Faucet Sprayer (PP825-60)
- Moen Kitchen Faucets & Accessories