Shop All Kitchen Sinks
Moen
Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd
Mfr # BGS181210B
Zoro # G708431295
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 31 in
- Overall Width 18 in
- Overall Height 6 in
- Finish Satin Stainless
- Commercial / Residential Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BGS181210B
- Zoro # G708431295
- UPC # 26508357620
- Country of Origin Malaysia
- Category Kitchen Sinks
Dimensions
Overall Length | 31 in |
Overall Width | 18 in |
Overall Height | 6 in |
Details
Finish | Satin Stainless |
Commercial / Residential | Residential |
Description
stainless finish coordinates with today's popular kitchen appliances and accessories
- •single bowl
- •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- •sink template included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- FLUIDMASTER Tlt Fill Vlv Cap Blk (385)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9733CP)
- Moen Kitchen Sinks