Shop All Toilet Paper Dispensers & Holders
Moen
Brushed Nickel Paper Holder
Mfr # Y1208BN
Zoro # G901730584
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y1208BN
- Zoro # G901730584
- UPC # 34584022967
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in, Unscented (T1622.0909.8)
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth 24 pk, 24PK (853400)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- MOEN Arlys BL Double Paper Holder (RT PKG) (Y5788BL)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Greenfield Double Paper Holder in Matte Black (YB1788BL)
- RENOWN Black single Jr Jumbo Toilet Paper Dispenser (REN05151-IB)
- Moen Toilet Paper Dispensers & Holders