Shop All Showerhead and Tub Accessories
This Product is Discontinued
Moen
Brushed Nickel Moentrol® Valve Trim (Discontinued)
Mfr # TS32001BN
Zoro # G901731567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brushed Nickel
- Length 7.88
- Height 4.5
- Width 7.75
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS32001BN
- Zoro # G901731567
- UPC # 26508283011
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.88 |
Height | 4.5 |
Width | 7.75 |
Details
Finish | Brushed Nickel |
Weight | 3 |
Collection | Arris |
Handles | 1 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.