Shop All Showerheads and Tub Faucets
Moen
Brushed Nickel Moentrol® Tub/Shower
Mfr # TS3913NHBN
Zoro # G301732386
product price: $433.73
/ea
Free Shipping & Returns
$433.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5
- Width 11.3
- Length 12.1
- Weight 6.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS3913NHBN
- Zoro # G301732386
- UPC # 26508302989
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5 |
Width | 11.3 |
Length | 12.1 |
Details
Finish | Brushed Nickel |
Weight | 6.85 |
Collection | Flara |
Handles | 1 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- RUBBERWORX 1" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-100)
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- MOEN Wand Kit - Chrome (200014)
- MOEN Wand Kit (168492SRS)
- MOEN Eco-Performance Handshower (3671EP)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- MOEN Posi-Temp(R) Shower Only (TL2368EP)
- MOEN Slide Bars Brushed Nickel (A742BN)
- Moen Showerheads and Tub Faucets