Shop All Showerheads and Tub Faucets
Moen
Brushed Nickel Moentrol® Tub/Shower
Mfr # TS3203NHBN
Zoro # G001730521
product price: $305.51
/ea
Free Shipping & Returns
$305.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5
- Width 11.5
- Length 12.1
- Weight 5.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS3203NHBN
- Zoro # G001730521
- UPC # 26508291634
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5 |
Width | 11.5 |
Length | 12.1 |
Details
Finish | Brushed Nickel |
Weight | 5.85 |
Collection | Doux |
Handles | 1 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- MOEN One-Function 4-3/8" Diameter Spray Head Standard (6302)
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- MOEN Faucet Kit 1H Srs Torr (CA87480SRS)
- MOEN Engage Matte black (26100EPBL)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2843EPBL)
- Moen Showerheads and Tub Faucets