Shop All Showerheads and Tub Faucets
Moen
Brushed Nickel Moentrol® Tub/Shower
Mfr # T5503NHBN
Zoro # G001729990
product price: $313.16
/ea
Free Shipping & Returns
$313.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5.7
- Width 9.2
- Length 13.2
- Weight 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T5503NHBN
- Zoro # G001729990
- UPC # 26508271018
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.7 |
Width | 9.2 |
Length | 13.2 |
Details
Finish | Brushed Nickel |
Weight | 4.4 |
Handles | 1 Lever Handles |
Collection | Wynford |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type K (KH03005)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- MOEN Round Handshower - Chrome (155891)
- MOEN Gibson Matte black Posi-Temp(R) shower only (MT3002EPBL)
- MOEN One-Function 6-1/2" Diameter Spray Head Standard (S6335)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- MOEN Slide Bars - Chrome (155746)
- MOEN Slide Bar/Grab Bar Shower Classic Brushed Nickel (52224GBM15CBN)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- Moen Showerheads and Tub Faucets